Zoro Homepage

High-Visibility Pants, Mesh Pants, Lime

  • Mfr # 3108-2X-4X

  • Zoro # G212924849


product price: $24.99
/ea

Key Features

Size
4XL
Material
100% Polyester
Color
Lime
Gender
Unisex
Fabric Weight
0.71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-2X-4X
Zoro #
G212924849
UPC #
801094310835
Country of Origin
China

Dimensions

Size
4XL
Maximum Waist Size
60 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Pants
Material
100% Polyester
Color
Lime
Gender
Unisex
Fabric Weight
0.71 lb
Number of Outside Pockets
0
Ankle Type
Elastic
Insulated for Cold Conditions
No
Inseam
34 in
Leg Fit
Boot Cut
Waist Closure
Drawstring
Reflective Stripe Border Type
Contrasting
ANSI Class
E
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Pass Through Pockets
Yes
Will Fit Over Boots
Yes
Style
Mesh Pants
Reflective Tape Type
Prismatic
Includes Lining
No
Fly Closure Type
Hook and Loop

Description

High-Visibility Pants, ANSI Class E, Gender Unisex, Style Mesh Pants, Color Lime, Material 100 Percent Polyester, Waist Closure Drawstring, Leg Fit Boot Cut, Number of Outside Pockets 0, Fly Closure Type Hook and Loop, Fabric Weight 0.71 lb, Includes Lining No, Insulated for Cold Conditions No, Inseam 34 in, Maximum Waist Size 60 in, Minimum Waist Size Not Applicable, Size 4XL, Reflective Tape Type Prismatic, Reflective Stripe Border Type Contrasting, Garment Features Contrasting Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.