Zoro Homepage

High-Visibility Pants, Mesh Pants, Lime

  • Mfr # 3108-L-XL

  • Zoro # G412924854


product price: $24.99
/ea

Key Features

Size
XL
Material
100% Polyester
Color
Lime
Gender
Unisex
Fabric Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-L-XL
Zoro #
G412924854
UPC #
801094310828
Country of Origin
China

Dimensions

Size
XL
Maximum Waist Size
32 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Pants
Material
100% Polyester
Color
Lime
Gender
Unisex
Fabric Weight
0.7 lb
Leg Fit
Boot Cut
Inseam
32 in
Ankle Type
Elastic
Insulated for Cold Conditions
No
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Fly Closure Type
Hook and Loop
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Pass Through Pockets
Yes
Waist Closure
Drawstring
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
Contrasting
Style
Mesh Pants
ANSI Class
E
Includes Lining
No

Description

High-Visibility Pants, ANSI Class E, Gender Unisex, Style Mesh Pants, Color Lime, Material 100 Percent Polyester, Waist Closure Drawstring, Leg Fit Boot Cut, Number of Outside Pockets 0, Fly Closure Type Hook and Loop, Fabric Weight 0.7 lb, Includes Lining No, Insulated for Cold Conditions No, Inseam 32 in, Maximum Waist Size 32 in, Minimum Waist Size Not Applicable, Size XL, Reflective Tape Type Prismatic, Reflective Stripe Border Type Contrasting, Garment Features Contrasting Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.