Zoro Homepage

High-Visibility Pants, Mesh Pants, Lime

  • Mfr # 3117-L-XL

  • Zoro # G712924844


product price: $31.35
/ea

Key Features

Size
XL
Material
100% Polyester
Gender
Unisex
Color
Lime
Fabric Weight
0.67 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3117-L-XL
Zoro #
G712924844
UPC #
801094311726
Country of Origin
China

Dimensions

Size
XL
Maximum Waist Size
32 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Pants
Material
100% Polyester
Gender
Unisex
Color
Lime
Fabric Weight
0.67 lb
Number of Outside Pockets
0
Insulated for Cold Conditions
No
Inseam
32 in
Leg Fit
Boot Cut
Ankle Type
Elastic
Pass Through Pockets
Yes
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Reflective Tape Type
Prismatic
Fly Closure Type
Hook and Loop
Waist Closure
Drawstring
Includes Lining
No
Reflective Stripe Border Type
Contrasting
Will Fit Over Boots
Yes
ANSI Class
E
Style
Mesh Pants

Description

High-Visibility Pants, ANSI Class E, Gender Unisex, Style Mesh Pants, Color Lime, Material 100 Percent Polyester, Waist Closure Drawstring, Leg Fit Boot Cut, Number of Outside Pockets 0, Fly Closure Type Hook and Loop, Fabric Weight 0.67 lb, Includes Lining No, Insulated for Cold Conditions No, Inseam 32 in, Maximum Waist Size 32 in, Minimum Waist Size Not Applicable, Size XL, Reflective Tape Type Prismatic, Reflective Stripe Border Type Contrasting, Garment Features Contrasting Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.