Zoro Homepage

High-Visibility Pants, Mesh Pants, Lime

  • Mfr # 3117-S-M

  • Zoro # G312924848


product price: $31.35
/ea

Key Features

Size
M
Material
100% Polyester
Gender
Unisex
Color
Lime
Fabric Weight
0.66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3117-S-M
Zoro #
G312924848
UPC #
801094311719
Country of Origin
China

Dimensions

Size
M
Maximum Waist Size
48 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Pants
Material
100% Polyester
Gender
Unisex
Color
Lime
Fabric Weight
0.66 lb
Ankle Type
Elastic
Leg Fit
Boot Cut
Inseam
29 in
Number of Outside Pockets
0
Insulated for Cold Conditions
No
ANSI Class
E
Includes Lining
No
Pass Through Pockets
Yes
Fly Closure Type
Hook and Loop
Waist Closure
Drawstring
Reflective Stripe Border Type
Contrasting
Reflective Tape Type
Prismatic
Will Fit Over Boots
Yes
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Style
Mesh Pants

Description

High-Visibility Pants, ANSI Class E, Gender Unisex, Style Mesh Pants, Color Lime, Material 100 Percent Polyester, Waist Closure Drawstring, Leg Fit Boot Cut, Number of Outside Pockets 0, Fly Closure Type Hook and Loop, Fabric Weight 0.66 lb, Includes Lining No, Insulated for Cold Conditions No, Inseam 29 in, Maximum Waist Size 48 in, Minimum Waist Size Not Applicable, Size M, Reflective Tape Type Prismatic, Reflective Stripe Border Type Contrasting, Garment Features Contrasting Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.