Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest 2XL Class 2 , Hook & Loop 4 Pockets, 1 Mic Tab

  • Mfr # 1083VP-2X

  • Zoro # G515302153


product price: $9.65
/ea

Key Features

Color
Lime
Material
100% Polyestesr Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083VP-2X
Zoro #
G515302153
UPC #
801094123565
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
Material
100% Polyestesr Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
4
Includes Microphone Tab
1

Description

Vis Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.