Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, ANSI Class 2, 5XL

  • Mfr # GF182NZ-5X

  • Zoro # G7805560


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF182NZ-5X
Zoro #
G7805560
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Vest Size
5XL
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
5.5 cal/sq cm
Standards
ANSI 107
Number of Inside Pockets
1
Features
360 Degrees Visibility
Number of Outside Pockets
4
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Total Number of Pockets
5
Reflective Stripe Main Color
Silver
Safety Features
Arc-Flash Rated
Breakaway
No

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Dielectric Zipper, ATPV Rating 5.5 cal/sq cm, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.