Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, ANSI Class 2, L

  • Mfr # GF182NZ-L

  • Zoro # G9217488


product price: $127.56
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF182NZ-L
Zoro #
G9217488
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Vest Size
L
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
Number of Inside Pockets
1
Number of Outside Pockets
4
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
ATPV Rating
5.5 cal/sq cm
Breakaway
No
Arc Flash PPE Category
1
Reflective Stripe Main Color
Silver
Total Number of Pockets
5
Safety Features
Arc-Flash Rated
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Dielectric Zipper, ATPV Rating 5.5 cal/sq cm, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.