Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 2, M, Lime

  • Mfr # S5000-M

  • Zoro # G7613446


product price: $73.99
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5000-M
Zoro #
G7613446
UPC #
801094500014
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
26 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Features
Grommets, Left and Right Mic Tabs, Padded Neck
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Includes Microphone Tab
Yes
Includes Tablet Pocket
Yes
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Fall Protection Compatible
No
ANSI Type
Type R, Class 2
Total Number of Pockets
8
Reflective Tape Type
Glass Bead
Reflective Stripe Color
Orange/Silver
Vest Features
Mic Tab, Padded Neck, Tablet Pocket
Includes ID Window
No
Reflective Stripe Border Type
Contrasting
Includes Tool Lanyard Grommets
No
Fabric Construction
Solid Front/Mesh Back
Expandable
No
Vest Back Style
Mesh
Safety Vest Style
Surveyor's
Breakaway
No
Includes LED Lights
No
Number of Inside Pockets
2
Reflective Stripe Border Color
Orange
Number of Outside Pockets
6
Horizontal Stripe Type
Single
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Vest Front Style
Solid

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 19 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 6, Features Grommets, Left and Right Mic Tabs, Padded Neck, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.