Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 3, 4XL, Lime

  • Mfr # 1550-4X

  • Zoro # G7471202


product price: $24.65
/ea

Key Features

Color
Yellow/Green
Gender
Unisex
Standards
ANSI/ISEA 107-2010
Fits Chest Size
60 in to 62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-4X
Zoro #
G7471202
UPC #
801094155061
Country of Origin
China

Dimensions

Fits Chest Size
60 in to 62 in

Details

Item
High Visibility Vest
Color
Yellow/Green
Gender
Unisex
Standards
ANSI/ISEA 107-2010

Description

High Visibility Vest, Fits Chest Size 60 in to 62 in, Gender Unisex, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.