Zoro Homepage

High Visibility Vest, Class 3, M, Lime

  • Mfr # 1550-M

  • Zoro # G7464570


product price: $26.15
/ea

Key Features

Color
Yellow/Green
Gender
Unisex
Fits Chest Size
40 in to 42 in
Standards
ANSI/ISEA 107-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-M
Zoro #
G7464570
UPC #
801094155016
Country of Origin
China

Dimensions

Fits Chest Size
40 in to 42 in

Details

Item
High Visibility Vest
Color
Yellow/Green
Gender
Unisex
Standards
ANSI/ISEA 107-2010

Description

High Visibility Vest, Fits Chest Size 40 in to 42 in, Gender Unisex, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.