Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Green, 4XL/5XL

  • Mfr # B123-4X-5X

  • Zoro # G301767012


product price: $11.59
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B123-4X-5X
Zoro #
G301767012
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
29 in
Vest Size
4XL, 5XL
Minimum Chest Size
56 in
Maximum Chest Size
62 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Green
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
1
Number of Inside Pockets
2
ATPV Rating
Not Rated
Features
Enhanced Visibility
Reflective Stripe Location
Back, Chest
Includes LED Lights
No
Breakaway
No
ANSI Type
Unrated
Fabric Construction
Mesh
Total Number of Pockets
3
Includes Microphone Tab
Yes
Pocket Location
Left Chest
Vest Front Style
Mesh
Vest Back Style
Mesh
Vest Features
Chest Pocket, Mic Tab
Fall Protection Compatible
No
Safety Vest Style
Standard
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Includes ID Window
No
Reflective Stripe Border Type
Contrasting
Passes ASTM F6413 Flame Test
No
Horizontal Stripe Type
Single
Reflective Stripe Color
Lime/Silver

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.