Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Pink, 2XL/3XL

  • Mfr # B126-2X-3X

  • Zoro # G201767099


product price: $11.15
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B126-2X-3X
Zoro #
G201767099
UPC #
-
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Pink
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Number of Inside Pockets
2
Features
Enhanced Visibility
Number of Outside Pockets
1
Breakaway
No
Total Number of Pockets
3
ANSI Type
Unrated
Reflective Stripe Location
Back, Chest
Includes LED Lights
No
Fabric Construction
Mesh
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Pocket Location
Left Chest
Vest Front Style
Mesh
Vest Features
Chest Pocket, Mic Tab
Reflective Stripe Border Type
Contrasting
Reflective Stripe Color
Lime/Silver
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Passes ASTM F6413 Flame Test
No
Includes ID Window
No
Fall Protection Compatible
No

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.