Shop KISHIGO

High-Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, Black/Lime, 3XL

  • Mfr # 1823-3X
  • Zoro # G710105542

product price: 
$
99.85
/ea

Key Features

Size
3XL
Material
Polyester
Closure Type
Zipper
Gender
Men's
Standards
ANSI 107
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1823-3X
Zoro #
G710105542
UPC #
801094182357
Country of Origin
China
Item
High-Visibility Vest
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Men's
Standards
ANSI 107
ANSI Class
2
Features
Updated Padded Neck Design for Additional Comfort
Back Stripe Pattern
U
Number of Pockets with Closure
3
Cooling
Yes
Includes ID Window
Yes
Reflective Stripe Border Type
Contrasting
ANSI Type
Type R
Vest Front Style
Solid
Pocket Location
Internal Chest, Left Chest, Right Chest
Fabric Construction
Solid
Reflective Tape Attachment Type
Laminated
Covered Pocket Locations
Top Pockets
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
Yes
Safety Vest Style
Surveyor's
Horizontal Stripe Type
Double
Includes Microphone Tab
Yes
Reflective Tape Type
Glass Bead
Vest Features
360 Degrees Visibility, Dual Mic Tab, Padded Neck, Tablet Pocket
Includes LED Lights
No
Total Number of Pockets
12
Includes Tablet Pocket
Yes
Breakaway
No
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Black/Lime
Traction Material
Polyester

Dimensions

Size
3XL
Vest Size
3XL
Length
30 5/8 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.