Shop KISHIGO

High-Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, Black/Lime, 4XL

  • Mfr # 1823-4X
  • Zoro # G410105569

product price: 
$
90.85
/ea

Key Features

Size
4XL
Material
Polyester
Closure Type
Zipper
Gender
Men's
Standards
ANSI 107
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1823-4X
Zoro #
G410105569
UPC #
801094182364
Country of Origin
China
Item
High-Visibility Vest
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Men's
Standards
ANSI 107
ANSI Class
2
Number of Pockets with Closure
3
Back Stripe Pattern
U
Features
Updated Padded Neck Design for Additional Comfort
Vest Front Style
Solid
Reflective Tape Attachment Type
Laminated
Pocket Location
Internal Chest, Left Chest, Right Chest
Reflective Stripe Border Type
Contrasting
Includes Tool Lanyard Grommets
Yes
Cooling
Yes
ANSI Type
Type R
Fabric Construction
Solid
Includes ID Window
Yes
Vest Back Style
Mesh
Covered Pocket Locations
Top Pockets
Breakaway
No
Includes Tablet Pocket
Yes
Vest Features
360 Degrees Visibility, Dual Mic Tab, Padded Neck, Tablet Pocket
Safety Vest Style
Surveyor's
Includes Microphone Tab
Yes
Horizontal Stripe Type
Double
Reflective Tape Type
Glass Bead
Total Number of Pockets
12
Includes LED Lights
No
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Black/Lime
Traction Material
Polyester

Dimensions

Size
4XL
Length
30 3/4 in
Vest Size
4XL
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.