Zoro Homepage

High-Visibility Vest, Polyester, Zipper Closure, Not Applicable Outside Pockets, 2, Black/Lime

  • Mfr # 1823-L

  • Zoro # G010105594


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823-L
Zoro #
G010105594
UPC #
801094182326
Country of Origin
China

Dimensions

Size
L
Length
29 1/8 in
Vest Size
L
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Minimum Chest Size
44 in

Details

Item
High-Visibility Vest
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Men's
Standards
ANSI 107
ANSI Class
2
Back Stripe Pattern
U
Number of Pockets with Closure
3
Features
Updated Padded Neck Design for Additional Comfort
Covered Pocket Locations
Top Pockets
Fabric Construction
Solid
Pocket Location
Internal Chest, Left Chest, Right Chest
Cooling
Yes
Reflective Tape Attachment Type
Laminated
ANSI Type
Type R
Reflective Stripe Border Type
Contrasting
Vest Front Style
Solid
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
Yes
Includes ID Window
Yes
Horizontal Stripe Type
Double
Safety Vest Style
Surveyor's
Reflective Tape Type
Glass Bead
Includes LED Lights
No
Total Number of Pockets
12
Breakaway
No
Includes Tablet Pocket
Yes
Vest Features
360 Degrees Visibility, Dual Mic Tab, Padded Neck, Tablet Pocket
Includes Microphone Tab
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.