Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Polyester, Zipper Closure, Not Applicable Outside Pockets, 2, Black/Lime

  • Mfr # 1824-2X

  • Zoro # G310105621


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Size
2X
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824-2X
Zoro #
G310105621
UPC #
801094182449
Country of Origin
China

Dimensions

Size
2X
Vest Size
2XL
Length
30 1/8 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Women's
Standards
ANSI 107
ANSI Class
2
Number of Pockets with Closure
3
Features
Updated Padded Neck Design for Additional Comfort
Back Stripe Pattern
U
Fabric Construction
Solid
Vest Front Style
Solid
Pocket Location
Internal Chest, Left Chest, Right Chest
Vest Back Style
Mesh
Reflective Tape Attachment Type
Laminated
Reflective Stripe Border Type
Contrasting
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
Yes
Cooling
Yes
Includes ID Window
Yes
ANSI Type
Type R
Breakaway
No
Includes Microphone Tab
Yes
Includes LED Lights
No
Safety Vest Style
Surveyor's
Vest Features
360 Degrees Visibility, Dual Mic Tab, Padded Neck, Tablet Pocket
Includes Tablet Pocket
Yes
Total Number of Pockets
12
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Double

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.