High Visibility Vest XL Class 2 , Hook & Loop 4 Pockets, 1 Mic Tab
Mfr # 1083VP-XL
Zoro # G615302152
product price: $9.65
/eaKey Features
Color
Lime
Material
100% Polyestesr Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1083VP-XL
Zoro #
G615302152
UPC #
801094123602
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
High Visibility Vest
Color
Lime
Material
100% Polyestesr Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
4
Includes Microphone Tab
1
Description
Vis Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.