Zoro Homepage

High Visibility Vest, Yellow/Grn, 4XL/5XL

  • Mfr # GF188-4X-5X

  • Zoro # G4017960


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF188-4X-5X
Zoro #
G4017960
UPC #
801094171528
Country of Origin
United States

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
56 in to 62 in
Length
29 in
Minimum Chest Size
56 in
Maximum Chest Size
62 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
2
ATPV Rating
8.9 cal/sq cm
Features
Moderate Resistance to Abrasion, Quick Drying
Standards
ANSI 107
Vest Stripe Color Family
Silver
Arc Flash PPE Category
2
Safety Features
Arc-Flash Rated
Reflective Stripe Color
Silver
Total Number of Pockets
5
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Number of Outside Pockets
4
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.