Zoro Homepage

Jacket, Polyester, Class 3 R, Lime, 3XL

  • Mfr # JS137-3X

  • Zoro # G3581774


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS137-3X
Zoro #
G3581774
UPC #
801094103253
Country of Origin
China

Dimensions

Size
3XL
Length
31 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Jacket
Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
No
Standards
ANSI 107
Features
Reflective Piping, Soft Shell, Waist Cinches are Hidden in Front Pocket, Waterproof
Gender
Unisex
Fabric Weight
300 g/sq m
Series
Black Series
Back Stripe Pattern
Horizontal
Style
Soft Shell Jacket
Includes Hood
No
Cuff Style
Adjustable
Water-Resistant
Yes
Hood Style
None
Secondary Hazard
None
Includes Lining
Yes
Garment Type
Jacket
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Soft Shell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size 3XL, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 58 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107, Minimum Chest Size 56 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.