Zoro Homepage

Jacket, Polyester, Class 3 R, Lime, S

  • Mfr # JS137-S

  • Zoro # G3581801


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS137-S
Zoro #
G3581801
UPC #
801094103208
Country of Origin
China

Dimensions

Size
S
Length
28 1/2 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
No
Standards
ANSI 107
Features
Reflective Piping, Soft Shell, Waist Cinches are Hidden in Front Pocket, Waterproof
Fabric Weight
300 g/sq m
Gender
Unisex
Style
Soft Shell Jacket
Back Stripe Pattern
Horizontal
Series
Black Series
Hood Style
None
Water-Resistant
Yes
Cuff Style
Adjustable
Includes Hood
No
Includes Lining
Yes
Garment Type
Jacket
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Secondary Hazard
None
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Soft Shell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size S, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 40 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.