Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Class 2 High Visibility Vest, Orange

  • Mfr # 1055-L

  • Zoro # G3967257


product price: $14.95
/ea

Key Features

Color
Orange
Size
L
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055-L
Zoro #
G3967257
UPC #
801094105523
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Fits Chest Size
44 in to 46 in
Length
27 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Lime/Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
Left Chest Mic Tab
Fall Protection Compatible
No
Total Number of Pockets
2
Pocket Location
Left Chest, Right Waist
Horizontal Stripe Type
Single
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist
ANSI Type
Type R
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
Contrasting
Breakaway
No
Reflective Stripe Border Color
Lime
Safety Vest Style
Standard
Number of Inside Pockets
2
Vest Features
Mic Tab

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 24 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.