Zoro Homepage

Large Class 3 High Visibility Vest, Orange

  • Mfr # 1243-L

  • Zoro # G4152531


product price: $19.89
/ea
Sold in multiples of 3 for $59.67

Key Features

Color
Orange/Red
Size
L
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1243-L
Zoro #
G4152531
UPC #
801094124326
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44" to 46"
Length
22 in

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Features
2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI 107 Type R Class 3
ATPV Rating
Not Rated
Number of Outside Pockets
4
Number of Inside Pockets
1

Description

L, Orange, Class 3, 6 Pocket Contrast Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.