Zoro Homepage

Large Women's High Visibility Vest, Lime

  • Mfr # 1521-L

  • Zoro # G9989131


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Color
Yellow/Green
Size
L
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521-L
Zoro #
G9989131
UPC #
801094152145
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42" to 44"
Length
26 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Women's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI 107-2010-CLASS 2
Features
Lightweight solid front with Ultra-Cool polyester mesh back and sides. Waist cinches to ensure perfect fit.
ATPV Rating
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
2

Description

L Lime Premium Brilliant Series Class 2 Ladies Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.