Shop KISHIGO

Rain Coat, 2XL/3XL, Lime, Unisex, Polyester

  • Mfr # RWJ108-2X-3X
  • Zoro # G808595644

product price: 
$
83.99
/ea

Key Features

Color
Lime
Material
100% Polyester
Closure Type
Zipper
Gender
Unisex
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWJ108-2X-3X
Zoro #
G808595644
UPC #
801094602381
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
50 in
Thickness
0.5 mm
Maximum Chest Size
56 in
Minimum Chest Size
50 in
Fits Chest Size
Black Lower Body and Sleeves Help Keep the Wearer's Appearance Neat and Clean, Brilliant Series Reflective Piping on Shoulders, Hood and Sleeve Seams, Non-Sparking Snaps and Zipper
Bottle Size
2XL/3XL

Details

Item
Rain Coat
Color
Lime
Material
100% Polyester
Closure Type
Zipper
Gender
Unisex
Number of Outside Pockets
2
ANSI Class
3
Resists
Water
Features
Black Lower Body and Sleeves Help Keep the Wearer's Appearance Neat and Clean, Brilliant Series Reflective Piping on Shoulders, Hood and Sleeve Seams, Non-Sparking Snaps and Zipper
Number of Inside Pockets
0
Seam Style
Sealed
Standards
ANSI 107 Type R, Class 3 Compliant
Hood Style
Packable Hood in Collar
Includes Lining
No
Style
Rain Coat
Cuff Style
Wrist
High-Visibility
Yes
Garment Type
Rain Coat
Includes Removable Liner
No
Hood Features
Hidden Collar Hood
Back Stripe Pattern
Horizontal
Series
RWJ108
Insulated for Cold Conditions
No
ANSI Type
R
Includes Hood
Yes
Front Closure Type
Zipper/Storm Flap
Shell Material
100% Polyester
Wire Color
Lime

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL/3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Lime, Front Closure Type Zipper/Storm Flap, Gender Unisex, Material 100 Percent Polyester, High-Visibility Yes, ANSI Class 3, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 50 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.