Shop NANO MAGIC
See all product information
Create Account
Anti Fog Safety 1oz Kit, 1ct
- Mfr # 901001SAF
- Zoro # G507710621
product price:Â
$
8.49
/ea
Key Features
Includes
1oz anti fog spray, micro fiber cloth, microfiber pouch
For Use With
For use on all lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901001SAF
- Zoro #
- G507710621
- UPC #
- 99895000318
- Country of Origin
- United States
Details
- Item
- Anti-Fog Spray
- Includes
- 1oz anti fog spray, micro fiber cloth, microfiber pouch
- For Use With
- For use on all lenses
Description
See clearly whether you're working in a warehouse, out in the elements, or are trying to deal with foggedup glasses while wearing a mask or a face shield Fogged up vision is a pesky and sometimes dangerous problem Prevent fog from forming with Nano Magic Anti Fog Safety in an easy sprayon formula for fogfree vision anytime, anywhereEXTREME CONVENIENCE Nano Magic Anti Fog Sport 1oz Kit conveniently fits in your backpack, purse, briefcase, Safety vest, or even your pocketSAFE EFFECTIVE FORMULA Siliconefree formula goes on clear without any streaking or haze Leaves behind a moisture repelling nanocoating thinner than a ray of light Safe to use on any lens, goggle or faceshieldKEEPS YOUR VISION CLEAR Nano Magic Anti Fog prevents fog on your eyewear from heat, cold, or high humidityTRUSTED BY PROFESSIONALS Nano Magic's Anti Fog formula has been trusted by military forces, safety professionals and athletes for over 10 yearsIncludesTravel sized 1oz spray bottleUltrasoft microfiber cloth to buff lenses and faceshields without leaving scratchesTravel Magic Pouch to carry your anti fog kit conveniently with you
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.