L/XL Class 2 High Visibility Vest, Orange, Gender: Unisex

  • Mfr # 1806-L-XL

  • Zoro # G4883462


product price: $16.35
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1806-L-XL
Zoro #
G4883462
UPC #
801094994462
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 48 in
Vest Size
L, XL
Length
29 in
Minimum Chest Size
44 in
Maximum Chest Size
48 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI 107
ATPV Rating
Not Rated
Features
5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket
Reflective Stripe Main Color
Silver
Total Number of Pockets
1
Includes ID Window
Yes
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Number of Outside Pockets
1
Safety Vest Style
Standard
Safety Features
Breakaway
Breakaway
Yes
Fabric Construction
Mesh

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 5 Point Break Away Vest with Left Chest Clear Id 4 in X 4 in Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.