Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # AZFM300-M

  • Zoro # G8318947


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZFM300-M
Zoro #
G8318947
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Vest Size
M
Fits Chest Size
40 in to 51 in
Length
27 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 in
Maximum Chest Size
51 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
5.1 cal/sq cm
Hazard Risk Category (HRC)
1
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Standards
ANSI/ISEA 107
Arc Flash PPE Category
1
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Total Number of Pockets
3
Fabric Construction
Mesh
Number of Inside Pockets
3
Safety Features
Arc-Flash Rated
Breakaway
No
Reflective Stripe Main Color
Silver

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.