Zoro Homepage

Medium Class 2 High Visibility Vest, Lime

  • Mfr # 1083-M

  • Zoro # G4079747


product price: $11.65
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1083-M
Zoro #
G4079747
UPC #
801094108319
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
26 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Left Chest Mic Tab
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
Number of Inside Pockets
2
Fall Protection Compatible
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Fabric Construction
Mesh
Total Number of Pockets
4
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No
Vest Features
Mic Tab
Reflective Stripe Color
Silver
ANSI Type
Type R
Horizontal Stripe Type
Single
Expandable
No
Safety Vest Style
Standard
Reflective Stripe Location
Back, Chest, Waist
Breakaway
No

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.