Medium Class 3 High Visibility Vest, Orange
Mfr # 1551-M
Zoro # G3749112
product price: $26.19
/eaSold in multiples of 3 for $78.57
Key Features
Color
Orange/Red
Size
M
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1551-M
Zoro #
G3749112
UPC #
801094155115
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
40" to 42"
Length
18 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Yellow/Green
Vest Stripe Color Family
Green/Yellow
ATPV Rating
Not Rated
Features
Standards
ANSI 107 Type R Class 3
Number of Inside Pockets
1
Number of Outside Pockets
4
Description
M, Orange, Class 3, Premium Brilliant Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.