Zoro Homepage

Medium Women's High Visibility Vest, Lime

  • Mfr # 1521-M

  • Zoro # G9989147


product price: $32.65
/ea
Sold in multiples of 3 for $97.95

Key Features

Color
Yellow/Green
Size
M
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521-M
Zoro #
G9989147
UPC #
801094152138
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40" to 42"
Length
29 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Women's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
Standards
ANSI 107 Type R Class 2
Number of Outside Pockets
2
Number of Inside Pockets
1

Description

M Lime Premium Brilliant Series Class 2 Ladies Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.