Zoro Homepage

Mesh Vest, Zipper, Purple, 2XL/3XL

  • Mfr # B109-2X-3X

  • Zoro # G207167268


product price: $21.75
/ea

Key Features

Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B109-2X-3X
Zoro #
G207167268
UPC #
-
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
2
Number of Outside Pockets
4
ATPV Rating
Not Rated
Features
(2) Lapel Grommets, Enhanced Visibility
ANSI Type
Unrated
Includes LED Lights
No
Total Number of Pockets
6
Reflective Stripe Location
Back, Chest
Fabric Construction
Mesh
Breakaway
No
Includes Microphone Tab
Yes
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
Yes
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Fall Protection Compatible
No
Vest Front Style
Mesh
Passes ASTM F6413 Flame Test
No
Includes Tablet Pocket
No
Reflective Stripe Color
Lime/Silver
Safety Vest Style
Standard
Horizontal Stripe Type
Single
Reflective Stripe Border Type
Contrasting
Includes ID Window
Yes
Reflective Stripe Border Color
Lime
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Pocket Location
Left Chest, Lower, Right Chest

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.