Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Vest, Zipper, Purple, 4XL/5XL

  • Mfr # B109-4X-5X

  • Zoro # G707167225


product price: $21.75
/ea

Key Features

Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B109-4X-5X
Zoro #
G707167225
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
29 in
Vest Size
4XL, 5XL
Maximum Chest Size
62 in
Minimum Chest Size
56 in

Details

Item
High-Visibility Vest
Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Features
(2) Lapel Grommets, Enhanced Visibility
Number of Inside Pockets
2
ATPV Rating
Not Rated
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest
Breakaway
No
Includes LED Lights
No
ANSI Type
Unrated
Total Number of Pockets
6
Fabric Construction
Mesh
Includes Tablet Pocket
No
Includes ID Window
Yes
Includes Tool Lanyard Grommets
Yes
Reflective Stripe Border Type
Contrasting
Horizontal Stripe Type
Single
Passes ASTM F6413 Flame Test
No
Fall Protection Compatible
No
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Reflective Stripe Color
Lime/Silver
Safety Vest Style
Standard
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Reflective Stripe Border Color
Lime
Vest Front Style
Mesh
Pocket Location
Left Chest, Lower, Right Chest
Covered Pocket Locations
Left Chest Pockets, Lower Pockets

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.