Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Vest, Zipper, Purple, L/XL

  • Mfr # B109-L-XL

  • Zoro # G107167269


product price: $21.75
/ea

Key Features

Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B109-L-XL
Zoro #
G107167269
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Length
27 in
Vest Size
L, XL
Minimum Chest Size
44 in
Maximum Chest Size
48 in

Details

Item
High-Visibility Vest
Color
Purple
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
2
Features
(2) Lapel Grommets, Enhanced Visibility
ATPV Rating
Not Rated
Number of Outside Pockets
4
ANSI Type
Unrated
Reflective Stripe Location
Back, Chest
Includes LED Lights
No
Fabric Construction
Mesh
Total Number of Pockets
6
Breakaway
No
Fall Protection Compatible
No
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Safety Vest Style
Standard
Vest Front Style
Mesh
Includes ID Window
Yes
Horizontal Stripe Type
Single
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Includes Tool Lanyard Grommets
Yes
Passes ASTM F6413 Flame Test
No
Reflective Stripe Border Type
Contrasting
Reflective Stripe Color
Lime/Silver
Reflective Stripe Border Color
Lime
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Pocket Location
Left Chest, Lower, Right Chest

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.