Shop KISHIGO
See all product information
Create Account
Rain Coat, L/XL, Orange, Unisex, Polyester
- Mfr # RWJ109-L-XL
- Zoro # G508595647
product price:Â
$
71.99
/ea
Key Features
Material
100% Polyester
Closure Type
Zipper, Storm Flap
Gender
Unisex
Number of Outside Pockets
2
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWJ109-L-XL
- Zoro #
- G508595647
- UPC #
- 801094602411
- Country of Origin
- China
Dimensions
- Size
- L/XL
- Length
- 50 in
- Thickness
- 0.5 mm
- Minimum Chest Size
- 44 in
- Maximum Chest Size
- 48 in
- Fits Chest Size
- Black Lower Body and Sleeves Help Keep the Wearer's Appearance Neat and Clean, Brilliant Series Reflective Piping on Shoulders, Hood and Sleeve Seams, Non-Sparking Snaps and Zipper
- Bottle Size
- L/XL
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size L/XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper/Storm Flap, Gender Unisex, Material 100 Percent Polyester, High-Visibility Yes, ANSI Class 3, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 50 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.