SV22B-1 Economy Type O Class 1 Safety Vest
- Mfr # SV22-1ZBM-XL
- Zoro # G3883408
product price:Â
$
8.79
/ea
Key Features
ANSI Class
Type O Class 1
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Number of Pockets with Closure
0
Stripe Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV22-1ZBM-XL
- Zoro #
- G3883408
- UPC #
- 674326323282
- Country of Origin
- China
- Item
- Radians SV22B-1 Economy Type O Class 1 S
- Color
- Black
- ANSI Class
- Type O Class 1
- Material
- 100% Polyester Mesh
- Closure Type
- Zipper Closure
- Number of Pockets with Closure
- 0
- Stripe Color
- Silver
- Standards
- ANSI/ISEA 107
- Features
- Zipper Closure.; 2� Silver Reflective Tape.; 1 Horizontal Stripe.; Contrasting Trim Detail.; (1) Outside open upper chest pocket.; Inside lower open pocket.
- Fabric Weight
- 0.44
Dimensions
- Size
- XL
- Length
- 9.84
- Overall Height
- 0.43
- Height
- 0.43
- Width
- 11.81
- Overall Width
- 11.81
Description
Radians SV22B-1 Economy Type O Class 1 S
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.