Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polar Shield Parka, Polyester, Ripstop, Class 3 R, Lime, XL

  • Mfr # JS157

  • Zoro # G615079221


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Ripstop
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS157
Zoro #
G615079221
UPC #
801094122568
Country of Origin
China

Dimensions

Size
XL
Length
35 1/2 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Polar Shield Parka
Material
Polyester, Ripstop
Color
Lime
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Features
Heavy Duty Cuff Inserts with Thumb Hole at Sleeve Hem, Hidden Left Chest Retractable Clear ID, Left Chest Mic Tab
Water-Resistant
Yes
Garment Type
Jacket
Gender
Unisex
Back Stripe Pattern
Horizontal
Includes Lining
Yes
Insulation Material
Polartec(R)
Collar Style
Fleece Lined
Hood Style
Detachable
Includes Hood
Yes
Hood Features
Magnetic Closure
Reflective Stripe Border Type
None
Reflective Tape Type
Glass Bead
Temperature Rating
Down to 32 degrees
Style
Bomber Jacket
Includes Removable Liner
No

Description

Polar Shield Parka, Garment Type Jacket, Length Type Hip, Style Bomber Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 46 in, Material Polyester, Ripstop, Temperature Rating Down to 32 degrees, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.