
Premium Black Series FR Hoodie
Mfr # F507-5X
Zoro # G710733141
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Color
Lime
Features
Flame Resistant Blend
Standards
CAT 3 Arc Rating/ATPV: 27 cal/cm2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F507-5X
Zoro #
G710733141
UPC #
801094121752
Country of Origin
Nicaragua
Dimensions
Size
5X
Details
Item
FR Hoodie
Color
Lime
Features
Flame Resistant Blend
Standards
CAT 3 Arc Rating/ATPV: 27 cal/cm2
Description
Modacrylic blend Flame Resistant sweatshirt material with extremely soft fleece-like inner texture and black bottom front. This FR sweatshirt has 2 wide breathable reflective material and Nomex high temp FR zipper front closure. Two outside lower slash pockets. This sweatshirt is ANSI 107 Class 3 compliant with a CAT 3 ARC Rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.