Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Black Series FR Hoodie

  • Mfr # F507-XL

  • Zoro # G310733183


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Features
Flame Resistant Blend
Standards
CAT 3 Arc Rating/ATPV: 27 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F507-XL
Zoro #
G310733183
UPC #
801094121714
Country of Origin
Nicaragua

Dimensions

Size
XL

Details

Item
FR Hoodie
Color
Lime
Features
Flame Resistant Blend
Standards
CAT 3 Arc Rating/ATPV: 27 cal/cm2

Description

Modacrylic blend Flame Resistant sweatshirt material with extremely soft fleece-like inner texture and black bottom front. This FR sweatshirt has 2 wide breathable reflective material and Nomex high temp FR zipper front closure. Two outside lower slash pockets. This sweatshirt is ANSI 107 Class 3 compliant with a CAT 3 ARC Rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.