Zoro Homepage

Rain Coat, 2XL/3XL, Orange, Unisex

  • Mfr # RWJ109-2X-3X

  • Zoro # G108595627


product price: $65.39
/ea

Key Features

Material
100% Polyester
Closure Type
Zipper, Storm Flap
Gender
Unisex
Number of Outside Pockets
2
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWJ109-2X-3X
Zoro #
G108595627
UPC #
801094602428
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
50 in
Thickness
0.5 mm
Minimum Chest Size
50 in
Maximum Chest Size
56 in

Details

Item
Rain Coat
Color
Orange
Material
100% Polyester
Closure Type
Zipper, Storm Flap
Gender
Unisex
Number of Outside Pockets
2
ANSI Class
3
Features
Black Lower Body and Sleeves Help Keep the Wearer's Appearance Neat and Clean, Brilliant Series Reflective Piping on Shoulders, Hood and Sleeve Seams, Non-Sparking Snaps and Zipper
Resists
Water
Number of Inside Pockets
0
Seam Style
Sealed
Hood Style
Packable Hood in Collar
Standards
ANSI 107 Type R, Class 3 Compliant
Hood Features
Hidden Collar Hood
Includes Lining
No
Series
RWJ109
Garment Type
Rain Coat
Cuff Style
Wrist
Style
Rain Coat
Insulated for Cold Conditions
No
Back Stripe Pattern
Horizontal
High-Visibility
Yes
ANSI Type
R
Includes Removable Liner
No
Includes Hood
Yes

Description

Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL/3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Zipper/Storm Flap, Gender Unisex, Material 100 Percent Polyester, High-Visibility Yes, ANSI Class 3, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 50 in, Length Type Knee, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.