Shop KISHIGO
See all product information
Create Account
Rain Jacket, Reflective Piping, Polyester, Class 3 R, Black/Yellow, 2XL
- Mfr # RWJ106-2X-3X
- Zoro # G9458382
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Black/Yellow
Front Closure Type
Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWJ106-2X-3X
- Zoro #
- G9458382
- UPC #
- 801094602282
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Chest Size
- Reinforced D Ring Access On Back, Ventilated Back and Armpits, Water Front Zipper
- Thickness
- 6.2 mm
- Length
- 34 in
- Minimum Chest Size
- 50 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 56 in
- Bottle Size
- 2XL/3XL
Description
Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL/3XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Black/Yellow, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.