Shop JJ KELLER
See all product information
Create Account
High Visibility Softshell Jacket, Class 3 Reflective Work Jacket with Pockets, XL, SAFEGEAR
- Mfr # 62666
- Zoro # G722760067
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Size
XL
Color
Lime/Black
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62666
- Zoro #
- G722760067
- UPC #
- 755547024681
- Country of Origin
- China
- Material
- 100% Polyester
- Color
- Lime/Black
- Front Closure Type
- Zipper
Dimensions
- Size
- XL
Description
Protect your workers with this ANSI/ISEA 107-2015 Type R Class 3 compliant reflective jacket, designed for both men and women. Made from high-quality ANSI Polyester Softshell fabric with a 190T Taffeta lining, this jacket offers both durability and comfort. This safety jacket features 2"-wide ANSI-compliant silver reflective tape that runs over the shoulders and around the torso, providing enhanced visibility from both the front and back. The high-visibility lime color on the top half and black color on the bottom half, including the cuffs, helps to keep workers visible while also hiding dirt, maintaining a professional appearance. The jacket includes practical features such as cuff wrists with hook-and-loop closure, a drawstring at the bottom to adjust the waistband, and a fleece-lined collar for added warmth and comfort. It also offers plenty of storage options with 2 hand pockets, 1 external zippered chest pocket, 1 internal chest pocket, 2 mic tabs, and 1 D-ring for securing tools or equipment. Reflective safety jackets like this one are commonly used in a range of industries, including utility crews, survey teams, transport, road construction, and distribution centers. Whether working in low-light environments or cold weather, this jacket helps keep workers warm, visible, and safe on the job.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.