Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Reflective Piping, Polyester, Class 3 R, Black/Yellow, S

  • Mfr # RWJ106-S-M

  • Zoro # G5141193


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWJ106-S-M
Zoro #
G5141193
UPC #
801094602268
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in to 42 in
Thickness
6.2 mm
Length
32 in
Minimum Chest Size
36 in
Maximum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Rain Jacket, Reflective Piping
Material
Polyester
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Class 3 Compliant
Features
Reinforced D Ring Access On Back, Ventilated Back and Armpits, Water Front Zipper
Seam Style
Sealed
Fabric Weight
140 g/sq m
Gender
Unisex
Secondary Hazard
Rain Protection
Includes Hood
Yes
Back Stripe Pattern
Horizontal
Breathable Fabric
Yes
High-Visibility
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Resists
Water
Series
RWJ106
Hood Style
Snap-On (Included)
Cuff Style
Adjustable
Includes Lining
No
Pocket Locations
Left Arm, Left Chest
Style
Jacket

Description

Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size S/M, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Black/Yellow, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 32 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.