Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Reflective Piping, Polyester, Class 3 R, Orange, 2XL

  • Mfr # RWJ107-2X-3X

  • Zoro # G5141166


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
2XL
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWJ107-2X-3X
Zoro #
G5141166
UPC #
801094602329
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
50 in to 56 in
Thickness
6.2 mm
Length
34 in
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
50 in

Details

Item
Rain Jacket, Reflective Piping
Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Class 3 Compliant
Features
Reinforced D Ring Access On Back, Ventilated Back and Armpits, Water Front Zipper
Includes
2 in ORALITE Reflective Material
Seam Style
Sealed
Gender
Unisex
Fabric Weight
4.7 oz
Hood Style
Snap-On (Included)
High-Visibility
Yes
Includes Removable Liner
No
Resists
Water
Secondary Hazard
Rain Protection
Breathable Fabric
Yes
Garment Type
Rain Jacket
Style
Jacket
Includes Hood
Yes
Pocket Locations
Left Arm, Left Chest
Includes Lining
No
Series
RWJ107
Cuff Style
Adjustable
Back Stripe Pattern
Horizontal

Description

Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL/3XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Orange, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 34 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.