Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Reflective Piping, Polyester, Class 3 R, Orange, L

  • Mfr # RWJ107-L-XL

  • Zoro # G5199257


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWJ107-L-XL
Zoro #
G5199257
UPC #
801094602312
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in to 48 in
Thickness
6.2 mm
Length
33 in
Size-Body Type
Regular
Minimum Chest Size
44 in
Maximum Chest Size
48 in

Details

Item
Rain Jacket, Reflective Piping
Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Class 3 Compliant
Features
Reinforced D Ring Access On Back, Ventilated Back and Armpits, Water Front Zipper
Seam Style
Sealed
Gender
Unisex
Fabric Weight
140 g/sq m
Garment Type
Rain Jacket
Secondary Hazard
Rain Protection
Style
Jacket
Series
RWJ107
Pocket Locations
Left Arm, Left Chest
Includes Removable Liner
No
Includes Lining
No
Back Stripe Pattern
Horizontal
Cuff Style
Adjustable
Breathable Fabric
Yes
High-Visibility
Yes
Includes Hood
Yes
Resists
Water
Hood Style
Snap-On (Included)

Description

Rain Jacket, Reflective Piping, Garment Type Rain Jacket, Style Rain Jacket, Size L/XL, Number of Inside Pockets 0, Number of Outside Pockets 4, Color Orange, Front Closure Type Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 33 in, Length Type Waist, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.