Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyester, 32 in Inseam, Pull On Closure, Orange, Size 5XL

  • Mfr # RWP107-4X-5X

  • Zoro # G5141062


product price: $58.15
/ea

Key Features

Material
Polyester
Fabric Weight
4.7 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP107-4X-5X
Zoro #
G5141062
UPC #
801094602237
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
54 in
Thickness
6.2 mil
Maximum Waist Size
54 in

Details

Item
Rain Pants
Color
Orange
Material
Polyester
Fabric Weight
4.7 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Standards
ANSI 107-2010 Class E
Includes
2 in Reflective Strip
High-Visibility
Yes
ANSI Type
Unrated
Breathable Fabric
Yes
Includes Lining
Yes
Series
Premium Black Series
Reflective Stripe Border Type
None
Style
Rain Pants
Pass Through Pockets
No
Secondary Hazard
Rain Protection
Features
Breathable
Ankle Type
Adjustable Cuff
Number of Outside Pockets
2
Pocket Locations
Left Leg, Right Leg
Garment Features
Black Cuffs
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Fly Closure Type
None
Closure Type
Elastic
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester, Gender Unisex, Size 5XL, Color Orange, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 4.7 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2010 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.