Rainsuit, Polyester/Polyurethane, 6.2 mil Thick, Packable Hood in Collar, Orange, S/M
Mfr # RW101-S-M
Zoro # G4906596
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Polyester/Polyurethane
Inseam
28 in
Fits Waist Size
36 in to 38 in
Hood Style
Packable Hood in Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW101-S-M
Zoro #
G4906596
UPC #
801094601599
Country of Origin
China
Dimensions
Size
S/M
Fits Waist Size
36 in to 38 in
Thickness
6.2 mil
Fits Chest Size
34 in to 36 in
Jacket Length
32 in
Size-Body Type
Regular
Description
Rainsuit, Color Orange, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size S/M, Jacket Length 32 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.