Safety Vest, Blue, Size 4XL/5XL
Mfr # B110-4X-5X
Zoro # G111243591
product price: $21.95
/eaKey Features
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B110-4X-5X
Zoro #
G111243591
UPC #
801094114235
Country of Origin
China
Dimensions
Size
4XL/5XL
Vest Size
4XL/5XL
Vest Length
29 in
Details
Item
High-Visibility Vest
Color
Blue
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
4
Total Number of Pockets
6
Fabric Construction
Mesh
ANSI Type
Unrated
Number of Inside Pockets
2
Features
(2) Lapel Grommets, Enhanced Visibility
Vest Material
Polyester Mesh
Vest Closure Type
Zipper
Includes
(2) Inside Lower Patch Pockets, (2) Lower Outside Cargo Pockets with Adjustable Flaps, (2) Tier Pencil Pocket, Clear ID Pocket with Flap, Grommets for Flagging Tape, Left Chest Radio Pocket
Safety Vest Color
Blue
Safety Vest Legend
No Legend
Safety Vest ANSI Class
Unrated
Description
Public Safety Vests 4X/5X
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.