Zoro Homepage

Safety Vest, Gray, Size S/M

  • Mfr # B111-S-M

  • Zoro # G411243567


product price: $21.95
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B111-S-M
Zoro #
G411243567
UPC #
801094114242
Country of Origin
China

Dimensions

Size
S/M
Vest Size
S/M
Vest Length
27 in

Details

Item
High-Visibility Vest
Color
Gray
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
4
Features
(2) Lapel Grommets, Enhanced Visibility
Fabric Construction
Mesh
Total Number of Pockets
6
ANSI Type
Unrated
Number of Inside Pockets
2
Safety Vest ANSI Class
Unrated
Vest Closure Type
Zipper
Vest Material
Polyester Mesh
Includes
(2) Inside Lower Patch Pockets, (2) Lower Outside Cargo Pockets with Adjustable Flaps, (2) Tier Pencil Pocket, Clear ID Pocket with Flap, Grommets for Flagging Tape, Left Chest Radio Pocket
Safety Vest Legend
No Legend
Safety Vest Color
Gray

Description

Public Safety Vests S/M

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.