Zoro Homepage

Safety Vest, Gray, Size S/M

  • Mfr # B131-S-M

  • Zoro # G011243608


product price: $13.29
/ea

Key Features

Size
S/M
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B131-S-M
Zoro #
G011243608
UPC #
801094112163
Country of Origin
China

Dimensions

Size
S/M
Vest Size
S/M
Vest Length
27 in

Details

Item
High-Visibility Vest
Color
Gray
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Gender
Unisex
Stripe Color
Silver
Total Number of Pockets
3
Number of Outside Pockets
1
Features
Enhanced Visibility
Number of Inside Pockets
2
Fabric Construction
Mesh
Vest Material
Polyester Mesh
Safety Vest Color
Gray
Safety Vest Legend
No Legend
Vest Closure Type
Hook-and-Loop
Safety Vest ANSI Class
Unrated
Includes
Chest Pocket

Description

Public Safety Vests S/M

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.