Safety Vest, Lime, Large, Type R, Class 2
Mfr # S5004-L
Zoro # G609977458
product price: $31.19
/eaKey Features
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5004-L
Zoro #
G609977458
UPC #
801094500427
Country of Origin
China
Dimensions
Size
L
Details
Item
High Performance Surveyors Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Type
Type R
Total Number of Pockets
6
Description
Lime Zipper Surveyors Vest
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.